KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G1124295| Mfr #: 2FNJ9

$24.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.3
Average Bulb Life: 100,000 hr.
Light Color: Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124295 Mfr #: 2FNJ9
Voltage: 6.3Average Bulb Life: 100,000 hr.
Light Color: Warm WhiteBulb Amps: 75mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 147,259,259X,285,447,555Trade Number: LM1006WB-WW
Item: Miniature Bi-Polar LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T3-1/4
Watts: 0.5For Enclosed Fixtures: No
Bulb Base Type: Plastic Wedge (W2.1x9.5d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 13/32"Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1006WB-WW, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, 75mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 147,259,259X,285,447,555

Reviews