Mini LED Bulb, LM10120MB, 0.7W, T3 1/4

LUMAPRO| Zoro #: G0988014| Mfr #: 2FNK1

$14.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 13/32"
Light Color: Amber
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988014 Mfr #: 2FNK1
Light Bulb Dia.: 13/32"Light Color: Amber
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Voltage: 120Watts: 0.7
Average Bulb Life: 100,000 hr.For Enclosed Fixtures: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Housing: Glass
Trade Number: LM10120MB-AReplaces: Bulb 120MB
Light Appearance: No Rated Color Temp, RedItem: Miniature Bi-Polar LED Bulb
Bulb Shape: T3-1/4Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM10120MB-A, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 120MB

Reviews