DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini LED Bulb, LM10120MB, 0.7W, T3 1/4

LUMAPRO| Zoro #: G0559483| Mfr #: 2FNK6

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 13/32"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559483 Mfr #: 2FNK6
Light Bulb Dia.: 13/32"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 0.30mAVoltage: 120
Watts: 0.7Average Bulb Life: 100,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LM10120MB-WW
Bulb Primary Application: General PurposeReplaces: Bulb 120MB
Item: Miniature Bi-Polar LED BulbBulb Shape: T3-1/4
Light Color: Warm WhiteCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM10120MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 120MB

Reviews