KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM10160MB, 0.7W, T3 1/4

LUMAPRO| Zoro #: G1641665| Mfr #: 2FNP3

$24.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 160
Average Bulb Life: 100,000 hr.
Light Color: Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641665 Mfr #: 2FNP3
Voltage: 160Average Bulb Life: 100,000 hr.
Light Color: Warm WhiteBulb Amps: 0.30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 160MBTrade Number: LM10160MB-WW
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T3-1/4
Watts: 0.7For Enclosed Fixtures: No
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 13/32"Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM10160MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 160 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 160MB

Reviews