Mini LED Bulb, LM1024MS, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G0251151| Mfr #: 2FNR2

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251151 Mfr #: 2FNR2
Bulb Shape: T3-1/4Standards: Meets 2012 Lighting Legislation Energy
High Output: NoLight Bulb Dia.: 13/32"
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionIndoor/Outdoor Usage: Indoor Only
Item: Miniature Bi-Polar LED BulbBulb Primary Application: General Purpose
For Enclosed Fixtures: NoBulb Type: Miniature
Bulb Base Type: Miniature Screw (E10)Average Bulb Life: 100, 000 hr.
Bulb Housing: GlassWatts: 0.5
Voltage: 6.3Light Appearance: No Rated Color Temp, Blue
Bulb Amps: 75mALight Color: Blue
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1024MS-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 1448, 1821