Mini LED Bulb, LM1024MS, 0.5W, T3 1/4, 6.3V

LUMAPRO| Zoro #: G1862822| Mfr #: 2FNR6

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862822 Mfr #: 2FNR6
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 100, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Base Type: Miniature Screw (E10)
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureWatts: 0.5
Voltage: 6.3Bulb Amps: 75mA
Light Color: Warm WhiteCountry of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM1024MS-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 1448, 1821

Product Reviews