Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V

LUMAPRO| Zoro #: G1617646| Mfr #: 2FNR8

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617646 Mfr #: 2FNR8
Standards: Meets 2012 Lighting Legislation EnergyAverage Bulb Life: 100, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature Bi-Polar LED BulbLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Base Type: Plastic Wedge (W2.1x9.5d)
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureVoltage: 24
Light Appearance: No Rated Color Temp, BlueBulb Amps: 0.03mA
Light Color: BlueWatts: 0.7
Country of Origin (subject to change): China

Product Description

Product Reviews