DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V

LUMAPRO| Zoro #: G2229893| Mfr #: 2FNT3

$24.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 13/32"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229893 Mfr #: 2FNT3
Light Bulb Dia.: 13/32"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Plastic Wedge (W2.1x9.5d)
Bulb Amps: 0.03mAVoltage: 24
Watts: 0.7Average Bulb Life: 100,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LM1024WB-WW
Bulb Primary Application: General PurposeReplaces: Bulb 152, 400, 464, 585, 655, 656, 657
Item: Miniature Bi-Polar LED BulbBulb Shape: T3-1/4
Light Color: Warm WhiteCountry of Origin (subject to change): China

Description

Miniature Bi-Polar LED Bulb, Trade Number LM1024WB-WW, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.03mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 152, 400, 464, 585, 655, 656, 657

Reviews