20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V

LUMAPRO| Zoro #: G2456246| Mfr #: 2FNT4

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456246 Mfr #: 2FNT4
Bulb Shape: T3-1/4High Output: No
Light Bulb Dia.: 13/32"Green Environmental Attribute: Product Contributes to Reducing Energy Consumption
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
For Enclosed Fixtures: NoBulb Type: Miniature
Bulb Housing: GlassLight Color: Amber
Standards: Meets 2012 Lighting Legislation EnergyWatts: 0.7
Voltage: 48Item: Miniature LED Bulb
Light Appearance: No Rated Color Temp, RedBulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM1048MB-A, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 48MB, 3T4/48V