KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V

LUMAPRO| Zoro #: G0860544| Mfr #: 2FNT5

$24.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 48
Average Bulb Life: 100,000 hr.
Light Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860544 Mfr #: 2FNT5
Voltage: 48Average Bulb Life: 100,000 hr.
Light Color: BlueBulb Amps: 0.30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 48MB, 3T4/48VTrade Number: LM1048MB-B
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T3-1/4
Watts: 0.7Light Appearance: No Rated Color Temp, Blue
For Enclosed Fixtures: NoBulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 13/32"
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM1048MB-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Blue, Replaces Bulb 48MB, 3T4/48V

Reviews