PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V

LUMAPRO| Zoro #: G0251456| Mfr #: 2FNT9

$24.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 48Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251456 Mfr #: 2FNT9
Voltage: 48Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassAverage Bulb Life: 100,000 hr.
Light Color: Warm WhiteFor Enclosed Fixtures: No
Bulb Shape: T3-1/4Light Bulb Dia.: 13/32"
Item: Miniature LED BulbIndoor/Outdoor Usage: Indoor Only
Watts: 0.7Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Trade Number: LM1048MB-WWStandards: Meets 2012 Lighting Legislation Energy
Replaces: Bulb 48MB, 3T4/48VCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM1048MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 48MB, 3T4/48V

Reviews