Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V

LUMAPRO| Zoro #: G1471197| Mfr #: 2FNU1

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471197 Mfr #: 2FNU1
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Shape: T3-1/4
Bulb Housing: GlassBulb Type: Miniature
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionLight Appearance: No Rated Color Temp, Red
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Voltage: 60Average Bulb Life: 100, 000 hr.
Item: Miniature LED BulbLight Color: Amber
Standards: Meets 2012 Lighting Legislation EnergyWatts: 0.7
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM1060MB-A, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 60MB, 3T4/60V, 1835

Product Reviews