Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V

LUMAPRO| Zoro #: G0561373| Mfr #: 2FNU8

$18.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561373 Mfr #: 2FNU8
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Light Bulb Dia.: 13/32"For Enclosed Fixtures: No
Bulb Shape: T3-1/4Bulb Housing: Glass
Bulb Type: MiniatureLight Appearance: No Rated Color Temp, Blue
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: Blue
Standards: Meets 2012 Lighting Legislation EnergyWatts: 0.7
Voltage: 90Item: Miniature LED Bulb
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM1090MB-B, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 90 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 90MB, 3T4/90V

Product Reviews