Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V

LUMAPRO| Zoro #: G1753202| Mfr #: 2FNU9

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753202 Mfr #: 2FNU9
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Shape: T3-1/4
Bulb Housing: GlassBulb Type: Miniature
Light Appearance: No Rated Color Temp, GreenBulb Base Type: Miniature Bayonet (BA9s)
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Light Color: GreenStandards: Meets 2012 Lighting Legislation Energy
Watts: 0.7Voltage: 90
Item: Miniature LED BulbCountry of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM1090MB-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 90 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Green, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 90MB, 3T4/90V

Product Reviews