Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V

LUMAPRO| Zoro #: G2184944| Mfr #: 2FNV2

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184944 Mfr #: 2FNV2
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoLight Bulb Dia.: 13/32"
For Enclosed Fixtures: NoBulb Shape: T3-1/4
Bulb Housing: GlassBulb Type: Miniature
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionBulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: White
Standards: Meets 2012 Lighting Legislation EnergyWatts: 0.7
Voltage: 90Item: Miniature LED Bulb
Bulb Base Type: Miniature Bayonet (BA9s)Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM1090MB-W, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 90 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 90MB, 3T4/90V

Product Reviews