SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V

LUMAPRO| Zoro #: G0373414| Mfr #: 2FNV3

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Number: LM1090MB-WWType: Mini & CandleFor Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373414 Mfr #: 2FNV3
Trade Number: LM1090MB-WWType: Mini & Candle
For Enclosed Fixtures: NoLight Color: Warm White
Voltage: 90Bulb Shape: T3-1/4
Standards: Meets 2012 Lighting Legislation EnergyWatts: 0.7
Average Bulb Life: 100,000 hr.Bulb Primary Application: General Purpose
Bulb Type: MiniatureHigh Output: No
Light Bulb Dia.: 13/32"Indoor/Outdoor Usage: Indoor Only
Replaces: Bulb 90MB, 3T4/90VItem: Miniature LED Bulb
Bulb Housing: GlassGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 0.30mA
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM1090MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 90 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 90MB, 3T4/90V

Reviews