Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V

LUMAPRO| Zoro #: G0833682| Mfr #: 2FNV4

$14.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833682 Mfr #: 2FNV4
High Output: NoFor Enclosed Fixtures: No
Light Bulb Dia.: 3/4"Bulb Housing: Glass
Bulb Shape: T6Bulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor OnlyWatts: 0.7
Bulb Type: MiniatureGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Appearance: No Rated Color Temp, RedVoltage: 6.3
Bulb Base Type: Candelabra Screw (E12)Item: Miniature Bi-Polar LED Bulb
Bulb Amps: 0.30mAAverage Bulb Life: 100, 000 hr.
Light Color: AmberStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM2006CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 6.3 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/6V, 6S6/6V

Product Reviews