Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V

LUMAPRO| Zoro #: G1948922| Mfr #: 2FNV5

$22.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948922 Mfr #: 2FNV5
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionLight Bulb Dia.: 3/4"
For Enclosed Fixtures: NoBulb Shape: T6
Bulb Housing: GlassBulb Type: Miniature
Item: Miniature Bi-Polar LED BulbLight Appearance: No Rated Color Temp, Blue
Bulb Base Type: Candelabra Screw (E12)Bulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: Blue
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 6.3
Country of Origin (subject to change): China

Product Description

Miniature Bi-Polar LED Bulb, Trade Number LM2006CS-B, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 6.3 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/6V, 6S6/6V

Product Reviews