KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LM20120CS, 0.7W, T6, 120V

LUMAPRO| Zoro #: G1451423| Mfr #: 2FNW1

$15.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 100,000 hr.
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451423 Mfr #: 2FNW1
Voltage: 120Average Bulb Life: 100,000 hr.
Light Color: AmberBulb Amps: 0.30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 4C7/120V, 4C7/130V, 6S6/120V, 6S6/130VTrade Number: LM20120CS-A
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T6
Watts: 0.7Light Appearance: No Rated Color Temp, Red
For Enclosed Fixtures: NoBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3/4"
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM20120CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 4C7/120V, 4C7/130V, 6S6/120V, 6S6/130V

Reviews