Mini LED Bulb, LM20145CS, 0.7W, T6, 145V

LUMAPRO| Zoro #: G2094854| Mfr #: 2FNX4

$15.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094854 Mfr #: 2FNX4
Watts: 0.7Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeHigh Output: No
Light Bulb Dia.: 3/4"For Enclosed Fixtures: No
Bulb Shape: T6Bulb Housing: Glass
Bulb Type: MiniatureGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature LED BulbLight Appearance: No Rated Color Temp, Red
Bulb Base Type: Candelabra Screw (E12)Bulb Amps: 0.30mA
Average Bulb Life: 100, 000 hr.Light Color: Amber
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 145
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM20145CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 145 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100, 000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V

Product Reviews