Mini LED Bulb, LM20145CS, 0.7W, T6, 145V

LUMAPRO| Zoro #: G1707797| Mfr #: 2FNX7

$15.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 145
Average Bulb Life: 100,000 hr.
Light Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707797 Mfr #: 2FNX7
Voltage: 145Average Bulb Life: 100,000 hr.
Light Color: RedBulb Amps: 0.30mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Replaces: Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160VTrade Number: LM20145CS-R
Item: Miniature LED BulbGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: MiniatureBulb Shape: T6
Watts: 0.7Light Appearance: No Rated Color Temp, Red
For Enclosed Fixtures: NoBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3/4"
Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM20145CS-R, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 145 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Red, Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V

Reviews