Mini LED Bulb, LM20145CS, 0.7W, T6, 145V

LUMAPRO| Zoro #: G2433575| Mfr #: 2FNX9

$25.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 145Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433575 Mfr #: 2FNX9
Voltage: 145Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassAverage Bulb Life: 100,000 hr.
Light Color: Warm WhiteFor Enclosed Fixtures: No
Bulb Shape: T6Light Bulb Dia.: 3/4"
Item: Miniature LED BulbIndoor/Outdoor Usage: Indoor Only
Watts: 0.7Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Candelabra Screw (E12)Bulb Amps: 0.30mA
Trade Number: LM20145CS-WWStandards: Meets 2012 Lighting Legislation Energy
Replaces: Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160VCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LM20145CS-WW, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 145 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., LED, Light Color Warm White, Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V

Reviews