Lumapro
Mini LED Bulb, LM20220CS, 0.7W, T6,220V
Mfr # LM20220CS-WW
Zoro # G1350745
$19.97
12% off
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V LM1060MB-W
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V L1006MB-G
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V LM1006MS-W
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V L1024MB-G
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V LM2024CS-A
- LUMAPRO LED Lamp, Mini, T6, E12, Red L2024CS-R
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V LMG12-R
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V L10X39-R
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V L120PSB-A
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish S8545
- SYLVANIA 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish S6732
- Lumapro LED Light Bulbs