Mini LED Bulb, LM40F1WE26, 2.5W, G40

LUMAPRO| Zoro #: G0878455| Mfr #: 2FPC2

$56.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878455 Mfr #: 2FPC2
Watts: 2.5Standards: Meets 2012 Lighting Legislation Energy
Voltage: 90-240Average Bulb Life: 50, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Miniature LED BulbLight Bulb Dia.: 1-1/2"
For Enclosed Fixtures: NoBulb Base Type: Medium Screw (E26)
Bulb Shape: G40Bulb Housing: Glass
Bulb Type: MiniatureLight Appearance: No Rated Color Temp, Blue
Bulb Amps: 320mALight Color: Blue
Country of Origin (subject to change): China

Product Description

Miniature LED Bulb, Trade Number LM40FG2471287-B, Bulb Shape G40, Bulb Base Type Medium Screw (E26), 90-240 Voltage, General Purpose, 2.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 320mA Bulb Amps, Average Bulb Life 50, 000 hr., Light Color Blue, Light Bulb Dia. 1-1/2 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews