Lumapro
Mini LED Bulb, LM40F1WE26, 2.5W, G40
Mfr # LM40F1WE26-G
Zoro # G1242561
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape G12
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 LM10120MB-WW
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V LM1048MB-G
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V LM1024WB-G
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V LT0524WB-A
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s L10120MB-R
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V L24PSB-W
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V LM2006CS-R
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V LM1012MS-R
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S L1060MB-G
- FEIT ELECTRIC PAR 38 E26 (Medium) LED Grow Light Clear PAR38ADJGRWLDHD
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 30K, 120V (4-Pack) S12439
- Lumapro LED Light Bulbs