HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V

LUMAPRO| Zoro #: G1466552| Mfr #: 3FRK4

$1.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/16"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466552 Mfr #: 3FRK4
Light Bulb Dia.: 3/16"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Single Contact Midget Flanged
Bulb Amps: 0.02mAVoltage: 12
Watts: 0.2Average Bulb Life: 50,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LMF12-R
Bulb Primary Application: General PurposeLight Appearance: No Rated Color Temp, Red
Item: Miniature LED BulbBulb Shape: T1-3/4
Light Color: RedCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LMF12-R, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews