Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V

LUMAPRO| Zoro #: G0446467| Mfr #: 3FRL4

$1.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 3/16"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446467 Mfr #: 3FRL4
Light Bulb Dia.: 3/16"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Midget Grooved (S4S/8)
Bulb Amps: 0.18mAVoltage: 24
Watts: 0.4Average Bulb Life: 50,000 hr.
For Enclosed Fixtures: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Housing: GlassTrade Number: LMG-24-R
Bulb Primary Application: General PurposeLight Appearance: No Rated Color Temp, Red
Item: Miniature LED BulbBulb Shape: T1-3/4
Light Color: RedCountry of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LMG-24-R, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 24 Voltage, General Purpose, 0.4 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.18mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews