KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V

LUMAPRO| Zoro #: G0826673| Mfr #: 3FRL5

$1.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 50,000 hr.
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826673 Mfr #: 3FRL5
Voltage: 24Average Bulb Life: 50,000 hr.
Light Color: AmberBulb Amps: 0.18mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Trade Number: LMG-24-AItem: Miniature LED Bulb
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Type: Miniature
Bulb Shape: T1-3/4Watts: 0.4
Light Appearance: No Rated Color Temp, RedFor Enclosed Fixtures: No
Bulb Base Type: Midget Grooved (S4S/8)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 3/16"Country of Origin (subject to change): China

Description

Miniature LED Bulb, Trade Number LMG-24-A, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 24 Voltage, General Purpose, 0.4 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.18mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Amber, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews