LUMAPRO 0.3W, T2 Miniature Neon Light Bulb

LUMAPRO| Zoro #: G1655132| Mfr #: 2FNC1

$36.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655132 Mfr #: 2FNC1
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Instrument
Bulb Type: MiniatureHigh Output: No
Item: Miniature Neon BulbFor Enclosed Fixtures: No
Voltage: 105-125Trade Number: NE-2D
Bulb Shape: T2Watts: 0.3
Max. Overall Bulb Length: 3/4"Bulb Base Type: Single Contact Midget Flanged
Bulb Housing: GlassLight Bulb Dia.: 1/4"
Average Bulb Life: 25, 000 hr.Country of Origin (subject to change): Taiwan

Product Description

Miniature Neon Bulb, Trade Number NE-2D, Bulb Shape T2, Bulb Base Type Single Contact Midget Flanged, 105-125 Voltage, Instrument, 0.3 Watts, Bulb Type Miniature, Average Bulb Life 25,000 hr., Max. Overall Bulb Length 3/4 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.