LUMAPRO 0.3W, T2 Miniature Neon Light Bulb

LUMAPRO| Zoro #: G1278085| Mfr #: 2FNC2

$33.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278085 Mfr #: 2FNC2
Voltage: 105-125Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: InstrumentHigh Output: No
Item: Miniature Neon BulbFor Enclosed Fixtures: No
Bulb Type: MiniatureTrade Number: NE-2J
Bulb Shape: T2Watts: 0.3
Max. Overall Bulb Length: 29/32"Bulb Base Type: Single Contact Midget Flanged
Bulb Housing: GlassLight Bulb Dia.: 1/4"
Average Bulb Life: 25, 000 hr.Country of Origin (subject to change): Taiwan

Product Description

Miniature Neon Bulb, Trade Number NE-2J, Bulb Shape T2, Bulb Base Type Single Contact Midget Flanged, 105-125 Voltage, Instrument, 0.3 Watts, Bulb Type Miniature, Average Bulb Life 25, 000 hr., Max. Overall Bulb Length 29/32 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.