KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 0.3W, T4 Miniature Neon Light Bulb

LUMAPRO| Zoro #: G1447171| Mfr #: 2FNB7

$64.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 105-125
Average Bulb Life: 7500 hr.
Bulb Amps: 0.02mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447171 Mfr #: 2FNB7
Voltage: 105-125Average Bulb Life: 7500 hr.
Bulb Amps: 0.02mABulb Housing: Polycarbonate
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Instrument
High Output: NoFor Enclosed Fixtures: No
Trade Number: NE-45Bulb Shape: T4
Item: Miniature Neon BulbBulb Type: Miniature
Watts: 0.3Bulb Base Type: Candelabra Screw (E12)
Light Bulb Dia.: 19/32"Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Neon Bulb, Trade Number NE-45, Bulb Shape T4, Bulb Base Type Candelabra Screw (E12), 105-125 Voltage, Instrument, 0.3 Watts, Bulb Type Miniature, 0.02mA Bulb Amps, Average Bulb Life 7500 hr., Light Bulb Dia. 19/32 In., Bulb Housing Polycarbonate, Indoor Only, Package Quantity 10

Reviews