Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (Discontinued)
Mfr # 2FNB8
Zoro # G1084237
This Product is Discontinued
Key Features
- Bulb Amps 0.33mA
- Bulb Shape T4
- Max Overall Bulb Length 1-3/8"
- Light Bulb Dia. 19/32"
- Voltage 105-125