LUMAPRO 0.04W, T3 Miniature Neon Light Bulb

LUMAPRO| Zoro #: G2218675| Mfr #: 2FNB5

$20.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 105-125
Average Bulb Life: 15,000 hr.
Bulb Amps: 0.30mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218675 Mfr #: 2FNB5
Voltage: 105-125Average Bulb Life: 15,000 hr.
Bulb Amps: 0.30mABulb Housing: Glass
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Instrument
High Output: NoFor Enclosed Fixtures: No
Trade Number: NE-51Bulb Shape: T3
Item: Miniature Neon BulbBulb Type: Miniature
Watts: 0.1Bulb Base Type: Miniature Bayonet (BA9s)
Light Bulb Dia.: 7/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Neon Bulb, Trade Number NE-51, Bulb Shape T3, Bulb Base Type Miniature Bayonet (BA9s), 105-125 Voltage, Instrument, 0.1 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 15,000 hr., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Package Quantity 10

Reviews