KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 0.3W, T3 Miniature Neon Light Bulb

LUMAPRO| Zoro #: G2214143| Mfr #: 2FNB6

$20.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 105-125
Average Bulb Life: 25,000 hr.
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214143 Mfr #: 2FNB6
Voltage: 105-125Average Bulb Life: 25,000 hr.
Bulb Housing: GlassIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: InstrumentHigh Output: No
For Enclosed Fixtures: NoTrade Number: NE-51H
Bulb Shape: T3Item: Miniature Neon Bulb
Bulb Type: MiniatureWatts: 0.3
Bulb Base Type: Miniature Bayonet (BA9s)Light Bulb Dia.: 7/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Neon Bulb, Trade Number NE-51H, Bulb Shape T3, Bulb Base Type Miniature Bayonet (BA9s), 105-125 Voltage, Instrument, 0.3 Watts, Bulb Type Miniature, Average Bulb Life 25,000 hr., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Package Quantity 10

Reviews