SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 18W, S11 Miniature Incandescent Bulb

LUMAPRO| Zoro #: G1662893| Mfr #: 4RZY6

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/8"Light Bulb Dia.: 1-3/8"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662893 Mfr #: 4RZY6
Max. Overall Bulb Length: 2-3/8"Light Bulb Dia.: 1-3/8"
High Output: NoBulb Type: Miniature
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Single Contact Bayonet (BA15s)
Lumens: 250Voltage: 10
Watts: 18.0Average Bulb Life: 2000 hr.
For Enclosed Fixtures: NoTrade Number: 18S11
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: S11
Light Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 18S11, Bulb Shape S11, Bulb Base Type Single Contact Bayonet (BA15s), 10 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, Average Bulb Life 2000 hr., 250 Lumens, Incandescent, Light Color Clear

Reviews