Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Miniature Lamp, 94, 13W, S8, 12.8V, PK10
  • Zoro #: G0253504
  • Mfr #: 2FMD6
$7.91 ($0.79/unit)
  • Bulb Amps: 1040mA
  • Light Bulb Dia.: 19/32"
  • Bulb Finish: Clear
See full product details
Orders over $50 ship free.

Lumapro #2FMD6 Specifications

  • Zoro #: G0253504
  • Mfr #: 2FMD6
Bulb Amps: 1040mA Light Bulb Dia.: 19/32"
Bulb Finish: Clear Watts: 13.312W
High Output: No Average Bulb Life: 700 hr.
Trade Number: 94 For Enclosed Fixtures: No
Voltage: 12.8VAC Lighting Technology: Incandescent
Bulb Housing: Glass Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 2" Bulb Type: Miniature
Bulb Base Type: Double Contact Bayonet (BA15d) Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor Only Lumens: 189
Bulb Shape: S8 Standards: Meets 2012 Lighting Legislation Energy Standards
Max Overall Bulb Length: 2" Light Color: Clear
Rated Life: 700 hr. Wattage Equivalency: 13.312W INC
Bulb Dia.: 19/32" Overall Bulb Shape: S
Light Technology: Incandescent Amps: 1040mA
Overall Length: 2" Overall Bulb Base Type: Double Contact Bayonet
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Trade Number 94, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 12.8 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 1040mA Bulb Amps, Average Bulb Life 700 hr., 189 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews of Lumapro #2FMD6