Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 27W, S8 Miniature Incandescent Bulb

  • Zoro #: G4863171
  • Mfr #: 1156-2PK
$3.02 ($1.51/unit)
  • Bulb Power Source: Direct Wired or Plug and Play
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life: 1200 hr.
See full product details
Orders over $75 ship free.

Lumapro #1156-2PK Specifications

  • Zoro #: G4863171
  • Mfr #: 1156-2PK
Bulb Power Source: Direct Wired or Plug and Play Standards: Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life: 1200 hr. Bulb Shape: S8
Max. Overall Bulb Length: 2" Bulb Primary Application: Automotive
Item: Miniature Incandescent Bulb Voltage: 12.8V AC
Light Color: White Bulb Type: Miniature
Shatter-Resistant: No Rough Service: No
Trade Number: 1156 Lighting Technology: Incandescent
Watts: 26.88W Max Overall Bulb Length: 2"
Indoor/Outdoor Usage: Indoor Only Bulb Finish: Clear
Bulb Base Type: Single Contact Bayonet (BA15s) For Enclosed Fixtures: No
Lumens: 402 High Output: No
Bulb Housing: Glass Wattage Equivalency: 26.88W INC
Rated Life: 1,200 hr Overall Bulb Shape: S
Overall Bulb Base Type: Single Contact Bayonet Overall Length: 2 in
Light Technology: Incandescent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, Incandescent, 402, Wattage Equivalency 26.88W INC, Watts 26.88W, 12.8V AC, Trade Number 1156, Bulb Primary Application Automotive, Bulb Type Miniature, Light Appearance 3000 to 3999K, Warm White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color White, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #1156-2PK