Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LUMAPRO 1W, T2 Miniature Incandescent Light Bulb
  • Zoro #: G0281136
  • Mfr #: 2FMZ8
$26.51 ($2.65/unit)
  • Trade Number: 24X
  • Indoor/Outdoor Usage: Indoor Only
  • Average Bulb Life: 8000 hr.
See full product details
Orders over $50 ship free.

Lumapro #2FMZ8 Specifications

  • Zoro #: G0281136
  • Mfr #: 2FMZ8
Trade Number: 24X Indoor/Outdoor Usage: Indoor Only
Average Bulb Life: 8000 hr. Lighting Technology: Incandescent
Item: Miniature Incandescent Bulb Bulb Base Type: Tel. Slide No. 2
Bulb Shape: T2 Max. Overall Bulb Length: 1-11/16"
Light Bulb Dia.: 5/16" High Output: No
Bulb Finish: Clear For Enclosed Fixtures: No
Voltage: 24VAC Bulb Housing: Glass
Light Color: Clear Bulb Primary Application: Telephone
Watts: 0.96W Standards: Meets 2012 Lighting Legislation Energy Standards
Max Overall Bulb Length: 1-11/16" Bulb Amps: 35mA
Bulb Type: Miniature Overall Bulb Base Type: Tel. Slide
Wattage Equivalency: 0.96W INC Rated Life: 8000 hr.
Light Technology: Incandescent Overall Bulb Shape: T
Overall Length: 1-11/16" Amps: 35mA
Bulb Dia.: 5/16" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Trade Number 24X, Bulb Shape T2, Bulb Base Type Tel. Slide No. 2, 24 Voltage, Telephone, 1.0 Watts, Bulb Type Miniature, 35mA Bulb Amps, Average Bulb Life 8000 hr., Incandescent, Light Color Clear, Package Quantity 10

Reviews of Lumapro #2FMZ8