Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10

  • Zoro #: G0914584
  • Mfr #: 2FMG7
$9.77 ($0.98/unit)
  • High Output: No
  • Watts: 0.45W
  • Light Bulb Dia.: 7/16"
See full product details
Orders over $75 ship free.

Lumapro #2FMG7 Specifications

  • Zoro #: G0914584
  • Mfr #: 2FMG7
High Output: No Watts: 0.45W
Light Bulb Dia.: 7/16" Bulb Type: Miniature
Average Bulb Life: 1500 hr. Indoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s) Bulb Housing: Glass
Bulb Shape: T3-1/4 Bulb Amps: 90mA
Max Overall Bulb Length: 13/32" Bulb Primary Application: Automotive
Lighting Technology: Incandescent Lumens: 3
Max. Overall Bulb Length: 13/32" Standards: Meets 2012 Lighting Legislation Energy Standards
Item: Miniature Incandescent Bulb Voltage: 5V AC
For Enclosed Fixtures: No Trade Number: 1850
Bulb Dia.: 7/16 in Overall Length: 13/32 in
Rated Life: 1,500 hr Amps: 90mA
Wattage Equivalency: 0.45W INC Light Technology: Incandescent
Overall Bulb Base Type: Miniature Bayonet Overall Bulb Shape: T
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 3, Wattage Equivalency 0.45W INC, Watts 0.45W, 5V AC, Trade Number 1850, Bulb Primary Application Automotive, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10

Reviews of Lumapro #2FMG7