Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10
  • Zoro #: G0259576
  • Mfr #: 2FMN9
$19.36 ($1.94/unit)
  • Light Bulb Dia.: 7/16"
  • Bulb Primary Application: Indicator
  • Bulb Amps: 50mA
See full product details
Orders over $50 ship free.

Lumapro #2FMN9 Specifications

  • Zoro #: G0259576
  • Mfr #: 2FMN9
Light Bulb Dia.: 7/16" Bulb Primary Application: Indicator
Bulb Amps: 50mA Bulb Shape: T3-1/4
Bulb Type: Miniature Lighting Technology: Incandescent
Item: Miniature Incandescent Bulb Lumens: 14
Max. Overall Bulb Length: 1-3/16" For Enclosed Fixtures: No
Max Overall Bulb Length: 1-3/16" Voltage: 55VAC
High Output: No Trade Number: 1835
Watts: 2.75W Bulb Housing: Glass
Standards: Meets 2012 Lighting Legislation Energy Standards Average Bulb Life: 5000 hr.
Bulb Base Type: Miniature Bayonet (BA9s) Indoor/Outdoor Usage: Indoor Only
Light Technology: Incandescent Amps: 50mA
Bulb Dia.: 7/16" Wattage Equivalency: 2.75W INC
Overall Bulb Base Type: Miniature Bayonet Overall Bulb Shape: T
Rated Life: 5000 hr. Overall Length: 1-3/16"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Automotive lamps and bulbs are essential for safe, comfortable, illuminated travel. Lumapro Miniature Incandescent Bulb include characteristics like: Voltage: 55.

Reviews of Lumapro #2FMN9