Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10
  • Zoro #: G0242663
  • Mfr #: 2FMW7
$6.69 ($0.67/unit)
  • Bulb Type: Miniature
  • Watts: 3.78W
  • Bulb Primary Application: General Purpose
See full product details
Orders over $50 ship free.

Lumapro #2FMW7 Specifications

  • Zoro #: G0242663
  • Mfr #: 2FMW7
Bulb Type: Miniature Watts: 3.78W
Bulb Primary Application: General Purpose Voltage: 14VAC
Lighting Technology: Incandescent High Output: No
Light Bulb Dia.: 13/32" Trade Number: 1889
Max. Overall Bulb Length: 1-3/16" Indoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent Bulb Bulb Housing: Glass
Max Overall Bulb Length: 1-3/16" Light Color: Clear
Average Bulb Life: 1500 hr. Bulb Finish: Clear
Bulb Base Type: Miniature Bayonet (BA9s) Bulb Amps: 270mA
Lumens: 25 For Enclosed Fixtures: No
Bulb Shape: T3-1/4 Standards: Meets 2012 Lighting Legislation Energy Standards
Overall Length: 1-3/16" Rated Life: 1500 hr.
Overall Bulb Base Type: Miniature Bayonet Wattage Equivalency: 3.78W INC
Bulb Dia.: 13/32" Amps: 270mA
Overall Bulb Shape: T Light Technology: Incandescent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, Trade Number 1889, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, General Purpose, 4.0 Watts, Bulb Type Miniature, 270mA Bulb Amps, Average Bulb Life 1500 hr., 25 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews of Lumapro #2FMW7