Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb, Lumens: 25

  • Zoro #: G4862051
  • Mfr #: 1893-2PK
$2.27 ($1.14/unit)
  • Bulb Shape: T3-1/4
  • Trade Number: 1893
  • Bulb Finish: Clear
See full product details
Orders over $75 ship free.

Lumapro #1893-2PK Specifications

  • Zoro #: G4862051
  • Mfr #: 1893-2PK
Bulb Shape: T3-1/4 Trade Number: 1893
Bulb Finish: Clear Rough Service: No
Bulb Primary Application: Automotive Bulb Housing: Glass
Bulb Amps: 0.33mA Lumens: 25
Bulb Type: Miniature Average Bulb Life: 7500 hr.
Bulb Manufacturers Warranty Length: 1 yr Bulb Base Type: Miniature Bayonet (BA9s)
Bulb Power Source: Direct Wired Bulb Start Type: Electronic
Indoor/Outdoor Usage: Indoor Only Item: Miniature Incandescent Bulb
Max. Overall Bulb Length: 1-3/16" Bulb Technology: Incandescent
Max Overall Bulb Length: 1-3/16" Watts: 4.62W
Replaces: Donaldson MF 15/30 Standards: Meets 2012 Lighting Legislation Energy Standards
Lighting Technology: Incandescent High Output: No
For Enclosed Fixtures: No Light Color: Clear
Shatter-Resistant: No Light Bulb Dia.: 1"
Light Distribution: General Voltage: 14V AC
Light Technology: Incandescent Amps: 0.33mA
Wattage Equivalency: 4.62W INC Overall Bulb Base Type: Miniature Bayonet
Overall Length: 1 3/16 in Rated Life: 7,500 hr
Overall Bulb Shape: T Bulb Dia.: 1 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 25, Wattage Equivalency 4.62W INC, Watts 4.62W, 14V AC, Trade Number 1893, Bulb Primary Application Automotive, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #1893-2PK