Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 11.7W, T5 Miniature Incandescent Bulb

  • Zoro #: G4861963
  • Mfr #: 21U587
$3.59 ($1.80/unit)
  • Bulb Shape: T5
  • For Enclosed Fixtures: No
  • Lumens: 157
See full product details
Orders over $75 ship free.

Lumapro #21U587 Specifications

  • Zoro #: G4861963
  • Mfr #: 21U587
Bulb Shape: T5 For Enclosed Fixtures: No
Lumens: 157 Indoor/Outdoor Usage: Indoor Only
High Output: No Lighting Technology: Incandescent
Trade Number: 923 Bulb Type: Miniature
Max. Overall Bulb Length: 1-1/2" Bulb Base Type: Glass Wedge (W2.1x9.5d)
Max Overall Bulb Length: 1-1/2" Average Bulb Life: 500 hr.
Bulb Primary Application: Specialty Watts: 11.648W
Standards: Meets 2012 Lighting Legislation Energy Standards Item: Miniature Incandescent Bulb
Voltage: 12.8V AC Bulb Housing: Glass
Light Technology: Incandescent Overall Length: 1 1/2 in
Rated Life: 500 hr Wattage Equivalency: 11.648W INC
Overall Bulb Shape: T Overall Bulb Base Type: Glass Wedge
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, Incandescent, 157, Wattage Equivalency 11.648W INC, Watts 11.648W, 12.8V AC, Trade Number 923, Bulb Primary Application Specialty, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U587