Miniature Incand. Bulb, 20W, S8, 28V, PK10

LUMAPRO| Zoro #: G0486446| Mfr #: 3EHK8

$27.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486446 Mfr #: 3EHK8
Voltage: 28Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 1204
For Enclosed Fixtures: NoBulb Shape: S8
Light Bulb Dia.: 1"Lumens: 264
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Watts: 20Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Amps: 710mAMax. Overall Bulb Length: 2"
Average Bulb Life: 400 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 1204, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 28 Voltage, General Purpose, 20 Watts, Bulb Type Miniature, 710mA Bulb Amps, Average Bulb Life 400 hr., 264 Lumens, Incandescent, Package Quantity 10

Reviews