Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb

  • Zoro #: G4863144
  • Mfr #: 21U595
$3.13
  • Light Bulb Dia.: 1-1/2"
  • Voltage: 6.2V AC
  • Item: Miniature Incandescent Bulb
See full product details
Orders over $75 ship free.

Lumapro #21U595 Specifications

  • Zoro #: G4863144
  • Mfr #: 21U595
Light Bulb Dia.: 1-1/2" Voltage: 6.2V AC
Item: Miniature Incandescent Bulb Trade Number: 1133
Replaces: Pall CC1LG7A Watts: 24.242W
Bulb Power Source: Direct Wired Bulb Finish: Clear
Bulb Primary Application: Instrument Max Overall Bulb Length: 2-1/4"
Shatter-Resistant: No Rough Service: No
Bulb Technology: Incandescent Average Bulb Life: 200 hr.
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Start Type: Electronic
Light Distribution: General Bulb Amps: 3.91mA
Bulb Manufacturers Warranty Length: 1 yr Bulb Base Type: Single Contact Bayonet (BA15s)
High Output: No Light Color: Clear
Max. Overall Bulb Length: 2-1/4" Bulb Shape: RP11
Bulb Type: Miniature Indoor/Outdoor Usage: Indoor Only
For Enclosed Fixtures: No Lumens: 402
Bulb Housing: Glass Lighting Technology: Incandescent
Wattage Equivalency: 24.242W INC Overall Length: 2 1/4 in
Overall Bulb Base Type: Single Contact Bayonet Amps: 3.91mA
Bulb Dia.: 1 1/2 in Rated Life: 200 hr
Light Technology: Incandescent Overall Bulb Shape: RP
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, RP11 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, Incandescent, 402, Wattage Equivalency 24.242W INC, Watts 24.242W, 6.2V AC, Trade Number 1133, Bulb Primary Application Instrument, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass

Reviews of Lumapro #21U595