KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10

LUMAPRO| Zoro #: G1399115| Mfr #: 3EHK4

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 5.1
Average Bulb Life: 100 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399115 Mfr #: 3EHK4
Voltage: 5.1Average Bulb Life: 100 hr.
Light Color: ClearBulb Amps: 150mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: LanternBulb Housing: Glass
Lumens: 8Trade Number: 503
Max. Overall Bulb Length: 1-1/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: G4-1/2
Watts: 0.8For Enclosed Fixtures: No
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 503, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 5.1 Voltage, Lantern, 0.8 Watts, Bulb Type Miniature, 150mA Bulb Amps, Average Bulb Life 100 hr., 8 Lumens, Light Color Clear, Max. Overall Bulb Length 1-1/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews