Miniature Lamp, 0.8W, T3 1/4, 14V, PK10

LUMAPRO| Zoro #: G1094317| Mfr #: 3EHL2

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1094317 Mfr #: 3EHL2
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 40mA
Lumens: 19Voltage: 14
Watts: 0.8Average Bulb Life: 200 hr.
For Enclosed Fixtures: NoTrade Number: 1488
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T3-1/4
Light Color: ClearCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 1488, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, General Purpose, 0.8 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 200 hr., 19 Lumens, Light Color Clear, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10