KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 105, 13W, B6, 12.8V, PK10

LUMAPRO| Zoro #: G1134533| Mfr #: 2FLW2

$8.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 500 hr.
Bulb Amps: 13,000mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134533 Mfr #: 2FLW2
Voltage: 12.8Average Bulb Life: 500 hr.
Bulb Amps: 13,000mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 151
Trade Number: 105Max. Overall Bulb Length: 1-3/4"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: B6Watts: 13.0
For Enclosed Fixtures: NoBulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 105, Bulb Shape B6, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 13,000mA Bulb Amps, Average Bulb Life 500 hr., 151 Lumens, Incandescent, Package Quantity 10

Reviews