Miniature Lamp, 1141, 18W, S8, 12.8V, PK10

LUMAPRO| Zoro #: G2151947| Mfr #: 2FMF4

$8.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151947 Mfr #: 2FMF4
Voltage: 12.8Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 1141
For Enclosed Fixtures: NoBulb Shape: S8
Light Bulb Dia.: 1"Lumens: 264
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Watts: 18.0Bulb Base Type: Single Contact Bayonet (BA15s)
Bulb Amps: 1440mAMax. Overall Bulb Length: 2"
Average Bulb Life: 1000 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 1141, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, General Purpose, 18.0 Watts, Bulb Type Miniature, 1440mA Bulb Amps, Average Bulb Life 1000 hr., 264 Lumens, Incandescent, Package Quantity 10

Reviews