Lumapro

Miniature Lamp, 1156, 27W, S8, 12.8V, PK10

Lumapro Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 2FMN3
Hover or click to zoom Tap to zoom
  • Light Technology: Incandescent
  • Bulb Shape: S8
  • Bulb Base Type: Single Contact Bayonet (BA15s)
  • Wattage Equivalency: 26.88W INC
  • Watts: 26.88W
  • Light Bulb Dia.: 1"
  • Bulb Housing: Glass
  • Max. Overall Bulb Length: 2"
See full product details
$9.03
pkg. of 10 ($0.90/ea)

Subtotal: $9.03

Lumapro #2FMN3 Specifications

  • Light Technology: Incandescent
  • Bulb Shape: S8
  • Bulb Base Type: Single Contact Bayonet (BA15s)
  • Wattage Equivalency: 26.88W INC
  • Watts: 26.88W
  • Light Bulb Dia.: 1"
  • Bulb Housing: Glass
  • Max. Overall Bulb Length: 2"
  • Bulb Primary Application: General Purpose
  • Max Overall Bulb Length: 2"
  • High Output: No
  • Lumens: 402
  • Bulb Amps: 2100mA
  • Indoor/Outdoor Usage: Indoor Only
  • For Enclosed Fixtures: No
  • Voltage: 12.8V AC
  • Trade Number: 1156
  • Average Bulb Life: 1200 hr.
  • Bulb Finish: Clear
  • Item: Miniature Incandescent Bulb
  • Lighting Technology: Incandescent
  • Standards: Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type: Miniature
  • Light Color: Clear
  • Rated Life: 1,200 hr
  • Overall Bulb Shape: S
  • Amps: 2100mA
  • Overall Bulb Base Type: Single Contact Bayonet
  • Overall Length: 2 in
  • Bulb Dia.: 1 in
  • Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, Incandescent, 402, Wattage Equivalency 26.88W INC, Watts 26.88W, 12.8V AC, Trade Number 1156, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 10

Reviews of Lumapro #2FMN3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.